7/8" Bore Round Single Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G0699763| Mfr #: NCDMC088-0200CS

$35.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0699763 Mfr #: NCDMC088-0200CS
Tube Material: Stainless SteelPiston Material: Magnetic
Body Material: Stainless steelStroke: 2"
Cylinder Type: RoundTemp. Range: 40 Degrees to 140 Degrees F
End Cap Material: AluminumFinish: Hard Coat Anodized
Item: Air CylinderMagnetic Piston: Yes
Tie Rod Material: NMax. Pressure: 250 psi
Features: Spring Return, Switched, Rubber CushionsCushion Type: Rubber Bumper
Nose Mount Thread: 5/8"-18 UNFOverall Length: 6.37"
Rod Thread Length: 1/2"Mount: Pivot
Dimension B: 0.93"Single Acting/Double Acting: Single Acting
Bore Dia.: 7/8"Rod Thread Size: 1/4"-28 UNF
Dimension F: 0.38"Rod Dia.: 1/4"
Spring Retraction Force: 6 lb.Dimension C: 1"
Spring Extension Force: 3 lb.Dimension A: 6.37"
Dimension E: 1/8" NPTPort Size: 1/8" NPT
Dimension D: 5/8"-18 UNFPiston Rod Material: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Single Acting, Round, Bore Dia. 7/8 In., 2 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Rubber Bumper, 40 Degrees to 140 Degrees F Temp. Range, 6.37 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.