Air Cylinder, 7/8 In. Bore, 4 In. Stroke

SPEEDAIRE| Zoro #: G1685065| Mfr #: NCDMC088-0400

$43.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1685065 Mfr #: NCDMC088-0400
Single Acting/Double Acting: Double ActingStroke: 4"
Piston Material: MagneticBody Material: Stainless steel
Finish: Hard Coat AnodizedTemp. Range: 40 Degrees to 140 Degrees F
Max. Pressure: 250 psiCushion Type: None
Tie Rod Material: NEnd Cap Material: Aluminum
Features: SwitchedMagnetic Piston: Yes
Cylinder Type: RoundItem: Air Cylinder
Tube Material: Stainless SteelCushion Type: None
Nose Mount Thread: 5/8"-18 UNFPort Size: 1/8" NPT
Overall Length: 8.34"Piston Rod Material: Stainless Steel
Mount: PivotRod Thread Length: 1/2"
Dimension B: 0.93"Bore Dia.: 7/8"
Rod Thread Size: 1/4"-28 UNFRod Dia.: 1/4"
Dimension E: 1/8" NPTDimension D: 5/8"-18 UNF
Dimension C: 8.06"Dimension F: 0.38"
Dimension A: 8.34"Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/8 In., 4 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 8.34 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.
Save 15%. Sign up for Z-mail.