Air Cylinder, 7/8 In. Bore, 5 In. Stroke

SPEEDAIRE| Zoro #: G0440282| Mfr #: 5TFZ5

$42.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0440282 Mfr #: 5TFZ5
Cushion Type: NoneCylinder Type: Round
Tie Rod Material: NStroke: 5"
Finish: Hard Coat AnodizedFeatures: Switched
Piston Material: MagneticSingle Acting/Double Acting: Double Acting
Magnetic Piston: YesTube Material: Stainless Steel
Max. Pressure: 250 psiEnd Cap Material: Aluminum
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 40 Degrees to 140 Degrees FCushion Type: None
Nose Mount Thread: 5/8"-18 UNFPiston Rod Material: Stainless Steel
Mount: NoseRod Thread Length: 1/2"
Dimension B: 0.93"Bore Dia.: 7/8"
Rod Thread Size: 1/4"-28 UNFRod Dia.: 1/4"
Dimension C: 1/2"Dimension A: 8.19"
Port Size: 1/8" NPTDimension E: 1/8" NPT
Dimension D: 5/8"-18 UNFOverall Length: 8.19"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/8 In., 5 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 8.19 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.