Air Cylinder, 7/8 In. Bore, 6 In. Stroke

SPEEDAIRE| Zoro #: G2330167| Mfr #: NCDMB088-0600

$39.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2330167 Mfr #: NCDMB088-0600
Piston Material: MagneticCushion Type: None
Cylinder Type: RoundTie Rod Material: N
Finish: Hard Coat AnodizedBody Material: Stainless steel
Stroke: 6"Magnetic Piston: Yes
Temp. Range: 40 Degrees to 140 Degrees FEnd Cap Material: Aluminum
Max. Pressure: 250 psiSingle Acting/Double Acting: Double Acting
Features: SwitchedTube Material: Stainless Steel
Item: Air CylinderCushion Type: None
Nose Mount Thread: 5/8"-18 UNFRod Thread Size: 1/4"-28 UNF
Rod Dia.: 1/4"Dimension C: 1/2"
Dimension A: 9.19"Port Size: 1/8" NPT
Dimension E: 1/8" NPTOverall Length: 9.19"
Dimension D: 5/8"-18 UNFMount: Nose
Piston Rod Material: Stainless SteelDimension B: 0.93"
Rod Thread Length: 1/2"Bore Dia.: 7/8"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/8 In., 6 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 9.19 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.
Save 15%. Sign up for Z-mail.