JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 7/8 In. Bore, 6 In. Stroke

SPEEDAIRE| Zoro #: G1353597| Mfr #: NCDME088-0600

$48.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1353597 Mfr #: NCDME088-0600
Tie Rod Material: NBody Material: Stainless steel
Features: SwitchedCylinder Type: Round
Magnetic Piston: YesSingle Acting/Double Acting: Double Acting
Cushion Type: NoneTemp. Range: 40 Degrees to 140 Degrees F
Item: Air CylinderPiston Material: Magnetic
Tube Material: Stainless SteelFinish: Hard Coat Anodized
Max. Pressure: 250 psiEnd Cap Material: Aluminum
Stroke: 6"Cushion Type: None
Nose Mount Thread: 5/8"-18 UNFPort Size: 1/8" NPT
Overall Length: 10.09"Mount: Double End
Dimension B: 0.93"Rod Thread Length: 1/2"
Pivot Hole Dia.: 1/4"Bore Dia.: 7/8"
Rod Thread Size: 1/4"-28 UNFDimension E: 1/8" NPT
Rod Dia.: 1/4"Dimension D: 5/8"-18 UNF
Dimension C: 9.81"Piston Rod Material: Stainless Steel
Dimension A: 10.09"Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/8 In., 6 In. Stroke, Double End Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 10.09 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.