Speedaire
Air Cylinder, 7/8 in Bore, 7 in Stroke, Round Body Double Acting
Mfr # NCDME088-0700
Zoro # G1342162
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 5 in Stroke, NFPA Double Acting 5TEC3
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting 5ZEF3
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, NFPA Double Acting 6X391
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting 5ZDZ8
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, ISO Double Acting 6ZC59
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting NCDMC075-0200
- SPEEDAIRE Air Cylinder, 6 in Bore, 6 1/2 in Stroke, NFPA Double Acting 5UZY5
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 33 in Stroke, NFPA Double Acting 5UZH0
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 9 in Stroke, Round Body Double Acting NCDME075-0900
- FESTO Compact Cylinder ADN-32-20-A-P-A ADN-32-20-A-P-A
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 1/2 in Stroke, NFPA Double Acting 5TDY0
- Speedaire Air Cylinders