7/8" Bore Round Double Acting Air Cylinder 9" Stroke

SPEEDAIRE| Zoro #: G0300772| Mfr #: NCDMC088-0900

$53.98 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0300772 Mfr #: NCDMC088-0900
Magnetic Piston: YesSingle Acting/Double Acting: Double Acting
End Cap Material: AluminumCylinder Type: Round
Temp. Range: 40 Degrees to 140 Degrees FTie Rod Material: N
Stroke: 9"Body Material: Stainless steel
Tube Material: Stainless SteelFinish: Hard Coat Anodized
Item: Air CylinderPiston Material: Magnetic
Max. Pressure: 250 psiFeatures: Switched
Cushion Type: NoneCushion Type: None
Nose Mount Thread: 5/8"-18 UNFOverall Length: 13.34"
Bore Dia.: 7/8"Mount: Pivot
Rod Thread Size: 1/4"-28 UNFDimension B: 0.93"
Rod Dia.: 1/4"Dimension F: 0.38"
Dimension E: 1/8" NPTDimension D: 5/8"-18 UNF
Dimension C: 13.06"Dimension A: 13.34"
Port Size: 1/8" NPTPiston Rod Material: Stainless Steel
Rod Thread Length: 1/2"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/8 In., 9 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 13.34 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.

Product Reviews