JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1-1/16" Bore Round Double Acting Air Cylinder 8" Stroke

SPEEDAIRE| Zoro #: G2170296| Mfr #: NCDME106-0800

$61.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2170296 Mfr #: NCDME106-0800
Piston Material: MagneticBody Material: Stainless steel
Cylinder Type: RoundCushion Type: None
Single Acting/Double Acting: Double ActingMax. Pressure: 250 psi
Magnetic Piston: YesFeatures: Switched
Item: Air CylinderStroke: 8"
Tube Material: Stainless SteelTie Rod Material: N
End Cap Material: AluminumFinish: Hard Coat Anodized
Temp. Range: 40 Degrees to 140 Degrees FCushion Type: None
Nose Mount Thread: 5/8"-18 UNFRod Dia.: 0.310"
Dimension C: 12.34"Dimension A: 12.62"
Piston Rod Material: Chrome Plated Carbon SteelPort Size: 1/8" NPT
Rod Thread Length: 1/2"Pivot Hole Dia.: 1/4"
Overall Length: 12.62"Bore Dia.: 1-1/16"
Mount: Double EndRod Thread Size: 5/16"-24 UNF
Dimension B: 1.12"Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 8 In. Stroke, Double End Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 12.62 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF

Product Reviews

Save 15%. Sign up for Z-mail.