Air Cylinder, 80mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0151855| Mfr #: 4KU36

$176.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151855 Mfr #: 4KU36
Cushion Type: NoneCylinder Type: Compact
Stroke: 100mmFinish: Silver
Features: Magnetic Piston, Switch Ready, No CushionPiston Material: Aluminum
Piston Rod Material: Chrome Plated 416 Stainless SteelMount: Through Hole
Single Acting/Double Acting: Double ActingTube Material: Aluminum
Max. Pressure: 200 psiBody Material: Aluminum
Item: Air CylinderTemp. Range: -32 Degrees to 121 Degrees F
Dimension E: 97.8mmEnd Cap Material: Aluminum
Dimension C: 98mmDimension Oo: 17.5mm
Dimension A: 63.5mmMagnetic Piston: Yes
Port Size: 3/8"Rod Thread Length: 7/8"
Overall Length: 163.5mmBore Dia.: 80mm
Dimension B: 53.5mmRod Thread Size: 5/8"-18
Max. Load: 779 lb.Dimension M: 77mm
Dimension L: 10mmRod Dia.: 25mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 80mm, 100mm Stroke, Through Hole Mount, 3/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 163.5mm Overall Length, 779 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 25mm Rod Dia., 5/8 In.-18 Rod Thread Size, 7/8 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.