Air Cylinder, 80mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0239967| Mfr #: 5VHN1

$335.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239967 Mfr #: 5VHN1
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 100mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FDimension A: 357mm
Piston Material: MagneticPort Size: 3/8" NPT
Overall Length: 357mmPivot Hole Dia.: 22mm
Mount: PivotMagnetic Piston: Yes
Dimension B: 89mmRod Thread Length: 40mm
Bore Dia.: 80mmRod Thread Size: M22 x 1.5"
Rod Dia.: 25mmDimension C: 334mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 80mm, 100mm Stroke, Pivot Mount, 3/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 357mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 25mm Rod Dia., M22 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.