Air Cylinder, 80mm Bore, 10mm Stroke

SPEEDAIRE| Zoro #: G1771131| Mfr #: 4KU26

$147.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1771131 Mfr #: 4KU26
Cushion Type: NoneCylinder Type: Compact
Finish: SilverFeatures: Magnetic Piston, Switch Ready, No Cushion
Piston Material: AluminumPiston Rod Material: Chrome Plated 416 Stainless Steel
Mount: Through HoleSingle Acting/Double Acting: Double Acting
Magnetic Piston: NoTube Material: Aluminum
Max. Pressure: 200 psiBody Material: Aluminum
Item: Air CylinderTemp. Range: -32 Degrees to 121 Degrees F
Dimension A: 63.5mmPort Size: 3/8"
Rod Thread Length: 7/8"Stroke: 10mm
Bore Dia.: 80mmOverall Length: 73.5mm
Rod Thread Size: 5/8"-18Dimension B: 53.5mm
Max. Load: 779 lb.Dimension M: 77mm
Dimension L: 10mmRod Dia.: 25mm
Dimension E: 97.8mmDimension C: 98mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 80mm, 10mm Stroke, Through Hole Mount, 3/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 73.5mm Overall Length, 779 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 25mm Rod Dia., 5/8 In.-18 Rod Thread Size, 7/8 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.