80mm Bore Round Double Acting Air Cylinder 125mm Stroke

SPEEDAIRE| Zoro #: G0239976| Mfr #: CDG5EA80TNSR-125

$342.24 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Air Cushion
Item: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0239976 Mfr #: CDG5EA80TNSR-125
Cylinder Type: RoundEnd Cap Material: Stainless Steel
Features: Air CushionTemp. Range: 14 Degrees to 140 Degrees F
Tube Material: Stainless SteelPiston Rod Material: Stainless Steel
Single Acting/Double Acting: Double ActingBody Material: Stainless steel
Cushion Type: Air CushionStroke: 125mm
Item: Air CylinderMax. Pressure: 145 psi
Tie Rod Material: NRod Thread Size: M22 x 1.5"
Rod Dia.: 25mmDimension C: 359mm
Dimension A: 382mmPiston Material: Magnetic
Port Size: 3/8" NPTOverall Length: 382mm
Pivot Hole Dia.: 22mmMount: Pivot
Magnetic Piston: YesDimension B: 89mm
Rod Thread Length: 40mmBore Dia.: 80mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 80mm, 125mm Stroke, Pivot Mount, 3/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 382mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 25mm Rod Dia., M22 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews