80mm Bore Round Double Acting Air Cylinder 150mm Stroke

SPEEDAIRE| Zoro #: G0240021| Mfr #: CDG5EA80TNSR-150

$385.82 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Air Cushion
Item: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0240021 Mfr #: CDG5EA80TNSR-150
End Cap Material: Stainless SteelTie Rod Material: N
Body Material: Stainless steelCylinder Type: Round
Features: Air CushionCushion Type: Air Cushion
Stroke: 150mmTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelMax. Pressure: 145 psi
Item: Air CylinderBore Dia.: 80mm
Rod Thread Size: M22 x 1.5"Rod Dia.: 25mm
Dimension C: 384mmDimension A: 407mm
Piston Material: MagneticPort Size: 3/8" NPT
Overall Length: 407mmPivot Hole Dia.: 22mm
Mount: PivotMagnetic Piston: Yes
Dimension B: 89mmRod Thread Length: 40mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 80mm, 150mm Stroke, Pivot Mount, 3/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 407mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 25mm Rod Dia., M22 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews