Air Cylinder, 80mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0238594| Mfr #: 5VGL4

$337.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238594 Mfr #: 5VGL4
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 200mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FRod Dia.: 25mm
Dimension C: 71mmDimension A: 401mm
Piston Material: Non-MagneticPort Size: 3/8" NPT
Overall Length: 401mmMount: Basic
Magnetic Piston: NoDimension B: 89mm
Rod Thread Length: 40mmBore Dia.: 80mm
Rod Thread Size: M22 x 1.5"Country of Origin (subject to change): United States

Product Description

Product Reviews

Save 15%. Sign up for Z-mail.