Air Cylinder, 80mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0238637| Mfr #: CG5EA80TNSR-200

$340.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238637 Mfr #: CG5EA80TNSR-200
Features: Air CushionStroke: 200mm
Item: Air CylinderCushion Type: Air Cushion
End Cap Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingBody Material: Stainless steel
Cylinder Type: RoundPiston Rod Material: Stainless Steel
Max. Pressure: 145 psiTube Material: Stainless Steel
Tie Rod Material: NRod Thread Size: M22 x 1.5"
Rod Dia.: 25mmDimension C: 434mm
Dimension A: 457mmPiston Material: Non-Magnetic
Port Size: 3/8" NPTOverall Length: 457mm
Pivot Hole Dia.: 22mmMount: Pivot
Magnetic Piston: NoDimension B: 89mm
Rod Thread Length: 40mmBore Dia.: 80mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 80mm, 200mm Stroke, Pivot Mount, 3/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 457mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 25mm Rod Dia., M22 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length
Save 15%. Sign up for Z-mail.