Air Cylinder, 80mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0239994| Mfr #: CDG5BA80TNSR-200

$317.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239994 Mfr #: CDG5BA80TNSR-200
Item: Air CylinderTie Rod Material: N
Body Material: Stainless steelTube Material: Stainless Steel
Max. Pressure: 145 psiPiston Rod Material: Stainless Steel
End Cap Material: Stainless SteelCylinder Type: Round
Stroke: 200mmCushion Type: Air Cushion
Single Acting/Double Acting: Double ActingTemp. Range: 14 Degrees to 140 Degrees F
Features: Air CushionDimension C: 71mm
Dimension A: 401mmPiston Material: Magnetic
Port Size: 3/8" NPTOverall Length: 401mm
Mount: BasicMagnetic Piston: Yes
Dimension B: 89mmRod Thread Length: 40mm
Bore Dia.: 80mmRod Thread Size: M22 x 1.5"
Rod Dia.: 25mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 80mm, 200mm Stroke, Basic Mount, 3/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 401mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 25mm Rod Dia., M22 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length
Save 15%. Sign up for Z-mail.