JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 80mm Bore, 250mm Stroke

SPEEDAIRE| Zoro #: G0238603| Mfr #: CG5BA80TNSR-250

$305.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238603 Mfr #: CG5BA80TNSR-250
End Cap Material: Stainless SteelStroke: 250mm
Body Material: Stainless steelItem: Air Cylinder
Tube Material: Stainless SteelCushion Type: Air Cushion
Cylinder Type: RoundTie Rod Material: N
Single Acting/Double Acting: Double ActingPiston Rod Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Air Cushion
Max. Pressure: 145 psiPiston Material: Non-Magnetic
Port Size: 3/8" NPTOverall Length: 451mm
Mount: BasicMagnetic Piston: No
Dimension B: 89mmRod Thread Length: 40mm
Bore Dia.: 80mmRod Thread Size: M22 x 1.5"
Rod Dia.: 25mmDimension C: 71mm
Dimension A: 451mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 80mm, 250mm Stroke, Basic Mount, 3/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 451mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 25mm Rod Dia., M22 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.