Air Cylinder, 80mm Bore, 250mm Stroke

SPEEDAIRE| Zoro #: G0238646| Mfr #: CG5EA80TNSR-250

$340.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238646 Mfr #: CG5EA80TNSR-250
Stroke: 250mmFeatures: Air Cushion
Single Acting/Double Acting: Double ActingEnd Cap Material: Stainless Steel
Max. Pressure: 145 psiBody Material: Stainless steel
Piston Rod Material: Stainless SteelCylinder Type: Round
Temp. Range: 14 Degrees to 140 Degrees FTube Material: Stainless Steel
Cushion Type: Air CushionItem: Air Cylinder
Tie Rod Material: NOverall Length: 507mm
Pivot Hole Dia.: 22mmMount: Pivot
Magnetic Piston: NoDimension B: 89mm
Rod Thread Length: 40mmBore Dia.: 80mm
Rod Thread Size: M22 x 1.5"Rod Dia.: 25mm
Dimension C: 484mmDimension A: 507mm
Piston Material: Non-MagneticPort Size: 3/8" NPT
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 80mm, 250mm Stroke, Pivot Mount, 3/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 507mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 25mm Rod Dia., M22 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length
Save 15%. Sign up for Z-mail.