JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 80mm Bore, 300mm Stroke

SPEEDAIRE| Zoro #: G0238612| Mfr #: CG5BA80TNSR-300

$305.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238612 Mfr #: CG5BA80TNSR-300
Features: Air CushionTemp. Range: 14 Degrees to 140 Degrees F
Tube Material: Stainless SteelStroke: 300mm
Cylinder Type: RoundSingle Acting/Double Acting: Double Acting
Cushion Type: Air CushionMax. Pressure: 145 psi
Item: Air CylinderEnd Cap Material: Stainless Steel
Tie Rod Material: NBody Material: Stainless steel
Piston Rod Material: Stainless SteelOverall Length: 501mm
Mount: BasicMagnetic Piston: No
Dimension B: 89mmRod Thread Length: 40mm
Bore Dia.: 80mmRod Thread Size: M22 x 1.5"
Rod Dia.: 25mmDimension C: 71mm
Dimension A: 501mmPiston Material: Non-Magnetic
Port Size: 3/8" NPTCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 80mm, 300mm Stroke, Basic Mount, 3/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 501mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 25mm Rod Dia., M22 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.