Air Cylinder, 80mm Bore, 40mm Stroke

SPEEDAIRE| Zoro #: G0151812| Mfr #: 4KU32

$168.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151812 Mfr #: 4KU32
Tube Material: AluminumPiston Material: Aluminum
Max. Pressure: 200 psiItem: Air Cylinder
Single Acting/Double Acting: Double ActingFinish: Silver
Body Material: AluminumMount: Through Hole
Cushion Type: NoneFeatures: Magnetic Piston, Switch Ready, No Cushion
Cylinder Type: CompactPiston Rod Material: Chrome Plated 416 Stainless Steel
Temp. Range: -32 Degrees to 121 Degrees FStroke: 40mm
Magnetic Piston: YesPort Size: 3/8"
Rod Thread Length: 7/8"Overall Length: 103.5mm
Bore Dia.: 80mmDimension B: 53.5mm
Rod Thread Size: 5/8"-18Max. Load: 779 lb.
Dimension M: 77mmDimension L: 10mm
Rod Dia.: 25mmDimension E: 97.8mm
End Cap Material: AluminumDimension C: 98mm
Dimension Oo: 17.5mmDimension A: 63.5mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 80mm, 40mm Stroke, Through Hole Mount, 3/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 103.5mm Overall Length, 779 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 25mm Rod Dia., 5/8 In.-18 Rod Thread Size, 7/8 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.