20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Air Cylinder, 80mm Bore, 50mm Stroke

SPEEDAIRE| Zoro #: G0151837| Mfr #: 4KU34

$160.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151837 Mfr #: 4KU34
Cylinder Type: CompactCushion Type: None
Finish: SilverTube Material: Aluminum
Features: Magnetic Piston, Switch Ready, No CushionItem: Air Cylinder
Dimension B: 53.5mmDimension Oo: 17.5mm
Rod Dia.: 25mmMagnetic Piston: No
Dimension E: 97.8mmPiston Rod Material: Chrome Plated 416 Stainless Steel
Dimension C: 98mmBody Material: Aluminum
Rod Thread Length: 7/8"Dimension A: 63.5mm
Temp. Range: -32 Degrees to 121 Degrees FSingle Acting/Double Acting: Double Acting
Piston Material: AluminumBore Dia.: 80mm
Port Size: 3/8"Rod Thread Size: 5/8"-18
Max. Load: 779 lb.Stroke: 50mm
Dimension M: 77mmOverall Length: 113.5mm
Dimension L: 10mmMount: Through Hole
Dimension OO: 1/2"-13Max. Pressure: 200 psi
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 80mm, 50mm Stroke, Through Hole Mount, 3/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 113.5mm Overall Length, 779 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 25mm Rod Dia., 5/8 In.-18 Rod Thread Size, 7/8 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.