JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 8mm Bore, 10mm Stroke, 84mm L

SPEEDAIRE| Zoro #: G0230386| Mfr #: C85F8-10

$28.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230386 Mfr #: C85F8-10
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
Stroke: 10mmFeatures: Rubber Bumpers
Cylinder Type: ISO RoundStandards: ISO 6432, CETOP RP52P
Cushion Type: Rubber BumperTie Rod Material: N
End Cap Material: AluminumFinish: Hard Coat Anodized
Body Material: Stainless steelItem: Air Cylinder
Tube Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Overall Length: 84mmBore Dia.: 8mm
Mount: NoseRod Thread Size: M4 x 0.7"
Dimension B: 12mmRod Dia.: 4mm
Dimension E: M5 x 0.8"Dimension D: M12 x 1.25"
Dimension C: M4 x 0.7"Dimension A: 62mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 12mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 8mm, 10mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 84mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.