Air Cylinder, 8mm Bore, 10mm Stroke, 84mm L

SPEEDAIRE| Zoro #: G0230526| Mfr #: CD85F8-10-B

$31.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230526 Mfr #: CD85F8-10-B
Item: Air CylinderTie Rod Material: N
Body Material: Stainless steelTube Material: Stainless Steel
Max. Pressure: 145 psiStandards: ISO 6432, CETOP RP52P
End Cap Material: AluminumCylinder Type: ISO Round
Stroke: 10mmCushion Type: Rubber Bumper
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Rubber Bumpers
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Piston Material: MagneticMagnetic Piston: Yes
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 12mmOverall Length: 84mm
Bore Dia.: 8mmMount: Nose
Rod Thread Size: M4 x 0.7"Dimension B: 12mm
Rod Dia.: 4mmDimension E: M5 x 0.8"
Dimension D: M12 x 1.25"Dimension C: M4 x 0.7"
Dimension A: 62mm + strokeCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 8mm, 10mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 84mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.
Save 15%. Sign up for Z-mail.