8mm Bore Round Double Acting Air Cylinder 10mm Stroke

SPEEDAIRE| Zoro #: G0230456| Mfr #: CD85E8-10-B

$32.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230456 Mfr #: CD85E8-10-B
Cylinder Type: ISO RoundFinish: Hard Coat Anodized
Tie Rod Material: NStroke: 10mm
End Cap Material: AluminumSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelCushion Type: Rubber Bumper
Standards: ISO 6432, CETOP RP52PItem: Air Cylinder
Body Material: Stainless steelMax. Pressure: 145 psi
Features: Rubber BumpersTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Piston Material: MagneticMagnetic Piston: Yes
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 12mmOverall Length: 96mm
Bore Dia.: 8mmMount: Double End
Rod Thread Size: M4 x 0.7"Dimension B: 12mm
Rod Dia.: 4mmDimension E: M5 x 0.8"
Dimension D: M12 x 1.25"Dimension C: M4 x 0.7"
Dimension A: 74mm + strokeCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 8mm, 10mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 96mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.