Air Cylinder, 8mm Bore, 25mm Stroke, 99mm L

SPEEDAIRE| Zoro #: G0230535| Mfr #: CD85F8-25-B

$31.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230535 Mfr #: CD85F8-25-B
Max. Pressure: 145 psiBody Material: Stainless steel
Finish: Hard Coat AnodizedStroke: 25mm
Cylinder Type: ISO RoundEnd Cap Material: Aluminum
Tie Rod Material: NTube Material: Stainless Steel
Single Acting/Double Acting: Double ActingCushion Type: Rubber Bumper
Features: Rubber BumpersTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderStandards: ISO 6432, CETOP RP52P
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Dimension C: M4 x 0.7"Dimension A: 62mm + stroke
Piston Material: MagneticMagnetic Piston: Yes
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 12mmOverall Length: 99mm
Bore Dia.: 8mmMount: Nose
Rod Thread Size: M4 x 0.7"Dimension B: 12mm
Rod Dia.: 4mmDimension E: M5 x 0.8"
Dimension D: M12 x 1.25"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 8mm, 25mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 99mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.