- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 9/16 in Bore, 10 in Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 9/16 in Bore, 10 in Stroke, Round Body Double Acting (Discontinued)
Mfr # NCDMB056-1000
Zoro # G1202774
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 9/16 in
- Max. Pressure 250 psi
- Body Material Stainless steel
- Rod Dia. 0.197 in
- Brand Speedaire
- MFR #NCDMB056-1000
- Zoro #G1202774
- UPC #190735639986
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 9/16 in |
Rod Dia. | 0.197 in |
Overall Length | 12.69 in |
Rod Thread Length | 0.5 in |
Port Size | #10-32 UNF |
Dimension E | 10-32 UNF |
Dimension B | 0.654 in |
Air Cylinder Bore Dia. | 9/16 in |
Rod Thread Size | #10-32 |
Dimension D | 7/16"-20 UNF |
Dimension A | 12 69/100 in |
Dimension C | 1/2 in |
Stroke Length | 10 in |
Overall Height | 1/2 in |
Rod Diameter | 3/16 in |
Inlet Size | #10-32 |
Overall Width | 1/2 in |
End Cap Length | 3/16 in |
Nose Mount Thread Size | 7/16"-20 |
Body Diameter | 5/8 in |
Bore Diameter | 9/16 in |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 250 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 10 in |
Mount | Nose |
Air Cylinder Type | Round Body |
Cushion Type | None |
Air Cylinder Mount | Nose |
Nose Mount Thread | 7/16"-20 UNF |
End Cap Material | Aluminum |
Piston Material | Aluminum |
Single Acting/Double Acting | Double Acting |
Features | Switched |
Tie Rod Material | N |
Temp. Range | 40 Degrees to 140 Degrees F |
Finish | Hard Coat Anodized |
Piston Rod Material | Stainless Steel |
Body Material Finish | Anodized |
Number of Rods | Single Rod |
Series | NCM |
Air Inlet Type | UN |
Inlet Gender | Female |
System of Measurement | Inch |
For Fluid Type | Air |
Minimum Operating Temperature | 40 Degrees F |
Maximum Operating Pressure | 250 psi |
Minimum Operating Pressure | 8 psi |
Maximum Operating Temperature | 140 Degrees F |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 10 in, Inlet Size #10-32, Air Inlet Type UN, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Tie Rod Material Not Applicable, Overall Width 1/2 in, Overall Height 1/2 in, Body Diameter 5/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
- Hazardous material