LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

9/16" Bore Round Double Acting Air Cylinder 12" Stroke

SPEEDAIRE| Zoro #: G1064691| Mfr #: NCDME056-1200

$64.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1064691 Mfr #: NCDME056-1200
Cushion Type: NoneMax. Pressure: 250 psi
Cylinder Type: RoundTie Rod Material: N
Tube Material: Stainless SteelEnd Cap Material: Aluminum
Body Material: Stainless steelMagnetic Piston: Yes
Stroke: 12"Finish: Hard Coat Anodized
Single Acting/Double Acting: Double ActingTemp. Range: 40 Degrees to 140 Degrees F
Item: Air CylinderFeatures: Switched
Piston Material: MagneticCushion Type: None
Nose Mount Thread: 7/16"-20 UNFRod Thread Length: 1/2"
Overall Length: 15-1/4"Pivot Hole Dia.: 0.157"
Mount: Double EndBore Dia.: 9/16"
Dimension B: 0.654"Rod Thread Size: #10-32 UNF
Rod Dia.: 0.197"Dimension E: #10-32 UNF
Dimension D: 7/16"-20 UNFDimension C: 15.06"
Dimension A: 15-1/4"Port Size: #10-32 UNF
Piston Rod Material: Chrome Plated Carbon SteelCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 9/16 In., 12 In. Stroke, Double End Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 15-1/4 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF

Product Reviews

Save 15%. Sign up for Z-mail.