LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

9/16" Bore Round Double Acting Air Cylinder 6" Stroke

SPEEDAIRE| Zoro #: G1432627| Mfr #: NCDMB056-0600

$45.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1432627 Mfr #: NCDMB056-0600
Features: SwitchedFinish: Hard Coat Anodized
Stroke: 6"Temp. Range: 40 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingItem: Air Cylinder
End Cap Material: AluminumMax. Pressure: 250 psi
Tie Rod Material: NPiston Material: Magnetic
Cushion Type: NoneTube Material: Stainless Steel
Body Material: Stainless steelMagnetic Piston: Yes
Cylinder Type: RoundCushion Type: None
Nose Mount Thread: 7/16"-20 UNFPort Size: #10-32 UNF
Overall Length: 8.69"Mount: Nose
Dimension B: 0.654"Rod Thread Length: 1/2"
Bore Dia.: 9/16"Rod Thread Size: #10-32 UNF
Dimension E: #10-32 UNFRod Dia.: 0.197"
Dimension D: 7/16"-20 UNFDimension C: 1/2"
Piston Rod Material: Chrome Plated Carbon SteelDimension A: 8.69"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 9/16 In., 6 In. Stroke, Nose Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 8.69 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF, 0.197 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.