JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 9/16 In. Bore, 7 In. Stroke

SPEEDAIRE| Zoro #: G1507502| Mfr #: NCDME056-0700

$51.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1507502 Mfr #: NCDME056-0700
Features: SwitchedTemp. Range: 40 Degrees to 140 Degrees F
Piston Material: MagneticStroke: 7"
Finish: Hard Coat AnodizedCylinder Type: Round
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Max. Pressure: 250 psiMagnetic Piston: Yes
Item: Air CylinderEnd Cap Material: Aluminum
Cushion Type: NoneTie Rod Material: N
Body Material: Stainless steelCushion Type: None
Nose Mount Thread: 7/16"-20 UNFDimension D: 7/16"-20 UNF
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 1/2"
Bore Dia.: 9/16"Rod Thread Size: #10-32 UNF
Rod Dia.: 0.197"Mount: Double End
Dimension C: 10.06"Dimension B: 0.654"
Dimension A: 10-1/4"Pivot Hole Dia.: 0.157"
Port Size: #10-32 UNFDimension E: #10-32 UNF
Overall Length: 10-1/4"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 9/16 In., 7 In. Stroke, Double End Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 10-1/4 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF

Product Reviews

Save 15%. Sign up for Z-mail.