LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

9/16" Bore Round Double Acting Air Cylinder 8" Stroke

SPEEDAIRE| Zoro #: G1050165| Mfr #: NCDMB056-0800

$49.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1050165 Mfr #: NCDMB056-0800
Body Material: Stainless steelCylinder Type: Round
Finish: Hard Coat AnodizedMax. Pressure: 250 psi
Cushion Type: NoneItem: Air Cylinder
Temp. Range: 40 Degrees to 140 Degrees FStroke: 8"
Tube Material: Stainless SteelPiston Material: Magnetic
Magnetic Piston: YesSingle Acting/Double Acting: Double Acting
Tie Rod Material: NEnd Cap Material: Aluminum
Features: SwitchedCushion Type: None
Nose Mount Thread: 7/16"-20 UNFDimension C: 1/2"
Dimension A: 10.69"Piston Rod Material: Chrome Plated Carbon Steel
Port Size: #10-32 UNFRod Thread Length: 1/2"
Overall Length: 10.69"Bore Dia.: 9/16"
Mount: NoseRod Thread Size: #10-32 UNF
Dimension B: 0.654"Rod Dia.: 0.197"
Dimension E: #10-32 UNFDimension D: 7/16"-20 UNF
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 9/16 In., 8 In. Stroke, Nose Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 10.69 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF, 0.197 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.