Air Cylinder, 9/16 In. Bore, 9 In. Stroke

SPEEDAIRE| Zoro #: G2464131| Mfr #: NCDMB056-0900

$51.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2464131 Mfr #: NCDMB056-0900
Tube Material: Stainless SteelTemp. Range: 40 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingFinish: Hard Coat Anodized
Features: SwitchedBody Material: Stainless steel
Magnetic Piston: YesPiston Material: Magnetic
End Cap Material: AluminumStroke: 9"
Cylinder Type: RoundCushion Type: None
Max. Pressure: 250 psiTie Rod Material: N
Item: Air CylinderCushion Type: None
Nose Mount Thread: 7/16"-20 UNFDimension E: #10-32 UNF
Dimension D: 7/16"-20 UNFDimension C: 1/2"
Dimension A: 11.69"Port Size: #10-32 UNF
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 1/2"
Overall Length: 11.69"Bore Dia.: 9/16"
Mount: NoseRod Thread Size: #10-32 UNF
Dimension B: 0.654"Rod Dia.: 0.197"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 9/16 In., 9 In. Stroke, Nose Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 11.69 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF, 0.197 In. Rod Dia.
Save 15%. Sign up for Z-mail.