Air Cylinder, Double Acting, 1 In. Bore

SPEEDAIRE| Zoro #: G0168323| Mfr #: 3FE21A

$405.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168323 Mfr #: 3FE21A
Cylinder Type: RodlessCushion Type: Adjustable
Finish: Silver and BlackTube Material: Aluminum
Item: Air CylinderBore Dia.: 1"
Stroke: 6"Dimension EB: 0.62"/3.68"
Dimension G: 2.05"Overall Length: 13.88"
Dimension Ag: 0.79"Max. Pressure: 150 psi
Mount: BasicDimension Af: M5
Dimension F: 0.20"Dimension B: 1/8" NPT
Dimension Ae: 2.36"Dimension E: 1.77"
Single Acting/Double Acting: Double ActingDimension D: 3.54"
Dimension C: 5.12"Body Material: Aluminum
Max. Load: 112 lb.Dimension A: 3.94"
Temp. Range: -22 Degrees to 180 Degrees FDimension L: M5
Piston Material: MagneticDimension J: 1.89"
Port Size: 1/8" NPTMagnetic Piston: Yes
Dimension I: M5 x 7"Features: Non-Rotating, Adjustable Cushions
End Cap Material: AluminumDimension H: 1.26"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 1 In., 6 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 150 psi Max. Pressure, Cushion Type Adjustable, -22 Degrees to 180 Degrees F Temp. Range, 13.88 In. Overall Length, 112 lb. Max. Load, Magnetic Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Magnetic Piston Yes, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.