15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Air Cylinder, Double Acting, 1 In. Bore

SPEEDAIRE| Zoro #: G0946513| Mfr #: 3FE26

$464.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0946513 Mfr #: 3FE26
Cylinder Type: RodlessCushion Type: Adjustable
Finish: Silver and BlackTube Material: Aluminum
Item: Air CylinderBore Dia.: 1"
Stroke: 21"End Cap Material: Aluminum
Features: Non-Rotating, Adjustable CushionsDimension H: 1.26"
Dimension EB: 0.62"/3.68"Dimension G: 2.05"
Overall Length: 13.88"Dimension Ag: 0.79"
Max. Pressure: 150 psiMount: Basic
Dimension Af: M5Dimension F: 0.20"
Dimension B: 1/8" NPTDimension Ae: 2.36"
Dimension E: 1.77"Single Acting/Double Acting: Double Acting
Dimension D: 3.54"Dimension C: 5.12"
Body Material: AluminumMax. Load: 112 lb.
Dimension A: 3.94"Temp. Range: -22 Degrees to 180 Degrees F
Dimension L: M5Piston Material: Magnetic
Dimension J: 1.89"Port Size: 1/8" NPT
Magnetic Piston: YesDimension I: M5 x 7"
Country of Origin (subject to change): Unknown

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 1 In., 21 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 150 psi Max. Pressure, Cushion Type Adjustable, -22 Degrees to 180 Degrees F Temp. Range, 13.88 In. Overall Length, 112 lb. Max. Load, Magnetic Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Magnetic Piston Yes, Tube Material Aluminum

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.