Air Cylinder, Double Acting, 11.875 In. L

SPEEDAIRE| Zoro #: G0167867| Mfr #: 6ZC59

$434.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0167867 Mfr #: 6ZC59
Cylinder Type: ISO Double RodFinish: Silver and Black
Tube Material: AluminumFeatures: Non-Rotating, Not Switch Ready, Adjustable Cushions
Item: Air CylinderBore Dia.: 2-1/2"
Stroke: 6"Cushion Type: Adjustable
Dimension Gs: 1/2"Dimension D: 1.398"
Single Acting/Double Acting: Double ActingDimension C: 1"
Dimension A: 3/4"Body Material: Aluminum
Dimension Bb: 0.312"Max. Load: 1, 075 lb.
Piston Material: AluminumTemp. Range: -20 Degrees to 200 Degrees F
Tie Rod Material: SteelDimension N: 0.526"
Port Size: 1/4" NPTMagnetic Piston: No
Dimension J: 1"Standards: NFPA
Piston Rod Material: Chrome Plated SteelDimension G: 1-1/2"
End Cap Material: AluminumMax. Pressure: 250 psi
Dimension Nt: 3/8"-16Rod Dia.: 5/8"
Overall Length: 11.875"Dimension Kk: 5/16"-24
Dimension F: 0.375"Mount: Side Tapped/Sleeve Nut
Dimension Hd: 1/2"Dimension E: 3"
Dimension B: 0.90"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 2-1/2 In., 6 In. Stroke, Side Tapped/Sleeve Nut Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Adjustable, -20 Degrees to 200 Degrees F Temp. Range, 11.875 In. Overall Length, 1, 075 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 5/8 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.