Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Compact Double Acting Air Cylinder 1/4" Stroke

  • Zoro #: G0525061
  • Mfr #: 3ATJ1
$130.80
  • Stroke: 1/4"
  • Rod Dia.: 3/4"
  • Air Cylinder Mount: Screw Clearance Holes Both Ends
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Speedaire #3ATJ1 Specifications

  • Zoro #: G0525061
  • Mfr #: 3ATJ1
Stroke: 1/4" Rod Dia.: 3/4"
Air Cylinder Mount: Screw Clearance Holes Both Ends Item: Air Cylinder
Max. Pressure: 200 psi Dimension L: 1/4" NPT
Mount: Screw Clearance Holes Both Ends Finish: Silver
Air Cylinder Bore Dia.: 2-1/2" Temp. Range: -40 Degrees to 200 Degrees F
Cushion Type: None End Cap Material: Clear Anodized Aluminum Alloy
Single Acting/Double Acting: Double Acting Dimension H: 0.63"
Dimension C: 3-1/4" Body Material: 304 stainless steel
Dimension D: 1/4" Rod Thread Size: 1/2"-20 UNF
Air Cylinder Type: Compact Cylinder Type: Compact
Dimension G: 0.7" Dimension E: 1/2"-20 UNF
Piston Rod Material: 303 Stainless Steel Piston Material: Aluminum Alloy
Bore Dia.: 2-1/2" Rod Thread Length: 0.70"
Cylinder Action: Double Acting Tube Material: 304 Stainless Steel
Features: No Cushions Dimension J: 0.66"
Magnetic Piston: No Overall Length: 1.44"
Dimension A: 3-3/4" Dimension F: 3/4"
Port Size: 1/4" NPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 1/4 In. Stroke, Compact, Screw Clearance Holes Both Ends Air Cylinder Mount, 304 Stainless Steel Body Material, 1/4 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 1.44 In. Overall Length, Aluminum Alloy Piston Material, 200 psi Max. Pressure, Silver Finish, Clear Anodized Aluminum Alloy End Cap Material, 303 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material 304 Stainless Steel

Reviews of Speedaire #3ATJ1