Air Cylinder, Double Acting, 17.82 In. L

SPEEDAIRE| Zoro #: G0168366| Mfr #: 3FE35

$636.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168366 Mfr #: 3FE35
Dimension Ae: 3.84"Cushion Type: Adjustable
Dimension Ag: 0.98"Cylinder Type: Rodless
Dimension F: 0.20"Dimension A: 5.91"
Features: Non-Rotating, Adjustable CushionsPiston Material: Magnetic
Dimension H: 1.77"Dimension G: 3.11"
Port Size: 1/4" NPTSingle Acting/Double Acting: Double Acting
Dimension I: M6 x 8"Magnetic Piston: Yes
Tube Material: AluminumDimension C: 8.46"
End Cap Material: AluminumBody Material: Aluminum
Item: Air CylinderDimension B: 1/4" NPT
Bore Dia.: 1-1/2"Dimension J: 2.93"
Max. Pressure: 150 psiDimension E: 3.15"
Dimension D: 6.30"Stroke: 6"
Overall Length: 17.82"Mount: Basic
Dimension EB: 0.98"/7.23"Temp. Range: -22 Degrees to 180 Degrees F
Dimension Af: M6Finish: Silver and Black
Max. Load: 338 lb.Dimension L: M8
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 1-1/2 In., 6 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 150 psi Max. Pressure, Cushion Type Adjustable, -22 Degrees to 180 Degrees F Temp. Range, 17.82 In. Overall Length, 338 lb. Max. Load, Magnetic Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Magnetic Piston Yes, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.