SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2-1/2" Bore Compact Double Acting Air Cylinder 3/4" Stroke

SPEEDAIRE| Zoro #: G2224643| Mfr #: 3ATJ3

$115.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 200 psiRod Thread Length: 0.70"Dimension A: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2224643 Mfr #: 3ATJ3
Max. Pressure: 200 psiRod Thread Length: 0.70"
Dimension A: 3-3/4"Dimension L: 1/4" NPT
Cylinder Type: CompactSingle Acting/Double Acting: Double Acting
Piston Rod Material: 303 Stainless SteelMagnetic Piston: No
Tube Material: 304 Stainless SteelDimension C: 3-1/4"
Temp. Range: -40 Degrees to 200 Degrees FDimension H: 0.63"
Features: No CushionsPiston Material: Aluminum Alloy
Dimension J: 0.66"Dimension G: 0.7"
Body Material: 304 stainless steelRod Thread Size: 1/2"-20 UNF
Tie Rod Material: Stainless SteelEnd Cap Material: Clear Anodized Aluminum Alloy
Port Size: 1/4" NPTCushion Type: None
Rod Dia.: 3/4"Mount: Screw Clearance Holes Both Ends
Dimension D: 1/4"Item: Air Cylinder
Finish: SilverDimension E: 1/2"-20 UNF
Dimension F: 3/4"Bore Dia.: 2-1/2"
Overall Length: 1.94"Stroke: 3/4"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 3/4 In. Stroke, Compact, Screw Clearance Holes Both Ends Air Cylinder Mount, 304 Stainless Steel Body Material, 1/4 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 1.94 In. Overall Length, Aluminum Alloy Piston Material, 200 psi Max. Pressure, Silver Finish, Clear Anodized Aluminum Alloy End Cap Material, 303 Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel

Reviews