Air Cylinder, Double Acting, 32.18 In. L

SPEEDAIRE| Zoro #: G2418333| Mfr #: 3FE41

$868.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2418333 Mfr #: 3FE41
Cylinder Type: RodlessCushion Type: Adjustable
Finish: Silver and BlackTube Material: Aluminum
Item: Air CylinderBore Dia.: 2"
Stroke: 18"Dimension Ag: 0.98"
Max. Pressure: 150 psiMount: Basic
Dimension Af: M8Dimension F: 0.26"
Dimension B: 3/8" NPTDimension Ae: 4.59"
Dimension E: 3.74"Single Acting/Double Acting: Double Acting
Dimension D: 7.48"Dimension C: 9.84"
Body Material: AluminumMax. Load: 450 lb.
Dimension A: 7.09"Temp. Range: -22 Degrees to 180 Degrees F
Dimension L: M8Piston Material: Magnetic
Dimension J: 3-1/2"Port Size: 3/8" NPT
Magnetic Piston: YesDimension I: M8 x 11"
End Cap Material: AluminumFeatures: Non-Rotating, Adjustable Cushions
Dimension H: 1.97"Dimension EB: 1.22"/8.37"
Dimension G: 3.62"Overall Length: 32.18"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 2 In., 18 In. Stroke, Basic Mount, 3/8 In. NPT Port Size, 150 psi Max. Pressure, Cushion Type Adjustable, -22 Degrees to 180 Degrees F Temp. Range, 32.18 In. Overall Length, 450 lb. Max. Load, Magnetic Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Magnetic Piston Yes, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.