KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Bore Double Acting Air Cylinder 27-1/2" Stroke

SPEEDAIRE| Zoro #: G0137627| Mfr #: 5UYT1

$331.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Sq. Head, Piston magnet, Cushioned
Dimension Kk: 1/2"-20
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0137627 Mfr #: 5UYT1
Features: Sq. Head, Piston magnet, CushionedDimension Kk: 1/2"-20
Max. Pressure: 250 psiRod Thread Length: 3/4"
Stroke: 27-1/2"Finish: Silver and Black
Dimension Nt: 1/4"-20Rod Thread Size: 1/2"-20
Tie Rod Material: SteelPort Size: 1/4" NPT
Bore Dia.: 1-1/2"Cushion Type: Adjustable
Piston Rod Material: Chrome Plated SteelBody Material: Aluminum
Dimension E: 2"Dimension A: 3/4"
Dimension J: 1"Mount: Side Tapped/Sleeve Nut
Dimension G: 1-1/2"Dimension C: 0.375"
Temp. Range: -20 Degrees to 200 Degrees FDimension B: 1.125"
Max. Load: 441 lb.Magnetic Piston: No
Tube Material: AluminumSingle Acting/Double Acting: Double Acting
Rod Dia.: 5/8"Cylinder Type: NFPA
Piston Material: AluminumEnd Cap Material: Aluminum
Overall Length: 32.875"Standards: NFPA
Item: Air CylinderCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 27-1/2 In. Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, Aluminum Body Material, 1/4 In. NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 32.875 In. Overall Length, 441 lb. Max. Load, Aluminum Piston Material, 250 psi Max. Pressure, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum

Reviews