Air Cylinder, Double Acting, 5.75 In. L

SPEEDAIRE| Zoro #: G0672323| Mfr #: 6ZC46

$216.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0672323 Mfr #: 6ZC46
Cylinder Type: ISO Double RodFinish: Silver and Black
Tube Material: AluminumFeatures: Non-Rotating, No Cushions
Item: Air CylinderBore Dia.: 1-1/8"
Stroke: 2"Cushion Type: None
Dimension A: 0.625"Body Material: Aluminum
Max. Load: 100 lb.Piston Material: Aluminum
Temp. Range: -20 Degrees to 200 Degrees FTie Rod Material: Steel
Dimension N: 0.400"Port Size: 1/8" NPT
Magnetic Piston: NoDimension J: 0.625"
Standards: NFPAPiston Rod Material: Chrome Plated Steel
Dimension G: 1"End Cap Material: Aluminum
Max. Pressure: 150 psiDimension Nt: #10-32
Rod Dia.: 0.312"Overall Length: 5-3/4"
Dimension Kk: 6"-32Dimension F: 1/4"
Mount: Side Tapped/Sleeve NutDimension Hd: 1/4"
Dimension E: 1-1/2"Dimension B: 1.999"
Dimension Gs: 0.190"Dimension D: 0.627"
Single Acting/Double Acting: Double ActingDimension C: 0.625"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 1-1/8 In., 2 In. Stroke, Side Tapped/Sleeve Nut Mount, 1/8 In. NPT Port Size, 150 psi Max. Pressure, Cushion Type None, -20 Degrees to 200 Degrees F Temp. Range, 5-3/4 In. Overall Length, 100 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 0.312 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.