Air Cylinder, Double Acting, 7.50 In. L

SPEEDAIRE| Zoro #: G0167815| Mfr #: 6ZC48

$288.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0167815 Mfr #: 6ZC48
Cylinder Type: ISO Double RodFinish: Silver and Black
Tube Material: AluminumFeatures: Non-Rotating, Not Switch Ready, Adjustable Cushions
Item: Air CylinderBore Dia.: 1-1/2"
Stroke: 2"Cushion Type: Adjustable
Tie Rod Material: SteelTemp. Range: -20 Degrees to 200 Degrees F
Dimension N: 0.400"Port Size: 1/4" NPT
Magnetic Piston: NoDimension J: 1"
Standards: NFPAPiston Rod Material: Chrome Plated Steel
Dimension G: 1-1/2"End Cap Material: Aluminum
Max. Pressure: 250 psiDimension Nt: 1/4"-20
Rod Dia.: 0.375"Overall Length: 7-1/2"
Dimension Kk: #10-32Dimension F: 1/4"
Mount: Side Tapped/Sleeve NutDimension Hd: 0.312"
Dimension E: 2"Dimension B: 0.590"
Dimension Gs: 1/4"Dimension D: 3/4"
Single Acting/Double Acting: Double ActingDimension C: 0.875"
Dimension A: 0.625"Dimension Bb: 0.312"
Body Material: AluminumMax. Load: 387 lb.
Piston Material: AluminumCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 1-1/2 In., 2 In. Stroke, Side Tapped/Sleeve Nut Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Adjustable, -20 Degrees to 200 Degrees F Temp. Range, 7-1/2 In. Overall Length, 387 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 0.375 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.