Air Cylinder, Double Acting, Compact, 100mm

SPEEDAIRE| Zoro #: G0149572| Mfr #: CDQMA32-50

$136.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149572 Mfr #: CDQMA32-50
Temp. Range: 14 Degrees to 140 Degrees FPiston Rod Material: Chrome Plated Carbon Steel
Dimension B: 45mmTube Material: Aluminum
Tie Rod Material: NCushion Type: Rubber Bumper
Finish: Hard Coat AnodizedMax. Pressure: 145 psi
Stroke: 50mmSingle Acting/Double Acting: Double Acting
Bore Dia.: 32mmEnd Cap Material: Aluminum
Cylinder Type: CompactDimension C: 58.5mm
Port Size: 1/8" RcBody Material: Aluminum
Features: Non-Rotating, Extruded Guides, Rubber BumpersItem: Air Cylinder
Magnetic Piston: YesDimension A: 100mm
Piston Material: MagneticOverall Length: 100mm
Mount: ThreadedCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 50mm Stroke, Threaded Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 100mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.