Air Cylinder, Double Acting, Compact, 100mm

SPEEDAIRE| Zoro #: G0149615| Mfr #: CDQMB32-50

$141.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149615 Mfr #: CDQMB32-50
Cushion Type: Rubber BumperTube Material: Aluminum
Single Acting/Double Acting: Double ActingBore Dia.: 32mm
Dimension B: 45mmEnd Cap Material: Aluminum
Max. Pressure: 145 psiBody Material: Aluminum
Item: Air CylinderStroke: 50mm
Cylinder Type: CompactFinish: Hard Coat Anodized
Features: Non-Rotating, Extruded Guides, Rubber BumpersPort Size: 1/8" Rc
Dimension C: 58.5mmTemp. Range: 14 Degrees to 140 Degrees F
Tie Rod Material: NPiston Rod Material: Chrome Plated Carbon Steel
Magnetic Piston: YesDimension A: 100mm
Piston Material: MagneticOverall Length: 100mm
Mount: Through HoleCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 50mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 100mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.