JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, Double Acting, Compact, 150mm

SPEEDAIRE| Zoro #: G0149554| Mfr #: CQMB32-100

$126.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149554 Mfr #: CQMB32-100
Tie Rod Material: NBody Material: Aluminum
Dimension A: 150mmBore Dia.: 32mm
End Cap Material: AluminumFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Single Acting/Double Acting: Double ActingTube Material: Aluminum
Piston Rod Material: Chrome Plated Carbon SteelStroke: 100mm
Dimension C: 58.5mmMax. Pressure: 145 psi
Dimension B: 45mmCylinder Type: Compact
Temp. Range: 14 Degrees to 140 Degrees FCushion Type: Rubber Bumper
Finish: Hard Coat AnodizedItem: Air Cylinder
Overall Length: 150mmPort Size: 1/8" Rc
Magnetic Piston: NoPiston Material: Non-Magnetic
Mount: Through HoleCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 100mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 150mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.