LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

32mm Bore Compact Double Acting Air Cylinder 100mm Stroke

SPEEDAIRE| Zoro #: G0149597| Mfr #: CDQMA32-100

$136.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149597 Mfr #: CDQMA32-100
Piston Rod Material: Chrome Plated Carbon SteelTie Rod Material: N
Bore Dia.: 32mmItem: Air Cylinder
Dimension B: 45mmDimension A: 150mm
Cushion Type: Rubber BumperSingle Acting/Double Acting: Double Acting
Cylinder Type: CompactDimension C: 58.5mm
Stroke: 100mmFinish: Hard Coat Anodized
End Cap Material: AluminumBody Material: Aluminum
Port Size: 1/8" RcOverall Length: 150mm
Max. Pressure: 145 psiTemp. Range: 14 Degrees to 140 Degrees F
Features: Non-Rotating, Extruded Guides, Rubber BumpersTube Material: Aluminum
Mount: ThreadedMagnetic Piston: Yes
Piston Material: MagneticCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 100mm Stroke, Threaded Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 150mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.