25mm Bore Round Double Acting Air Cylinder 10mm Stroke

SPEEDAIRE| Zoro #: G0231944| Mfr #: C85F25-10

$48.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231944 Mfr #: C85F25-10
Max. Pressure: 145 psiTemp. Range: 14 Degrees to 140 Degrees F
Cushion Type: Rubber BumperSingle Acting/Double Acting: Double Acting
Tie Rod Material: NFeatures: Rubber Bumpers
End Cap Material: AluminumBody Material: Stainless steel
Cylinder Type: ISO RoundStandards: ISO 6432, CETOP RP52P
Item: Air CylinderStroke: 10mm
Finish: Hard Coat AnodizedTube Material: Stainless Steel
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Dimension C: M10 x 1.25"Dimension A: 93mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 22mmOverall Length: 125mm
Bore Dia.: 25mmMount: Nose
Rod Thread Size: M10 x 1.25"Dimension B: 22mm
Rod Dia.: 10mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 10mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 125mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 10mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.