Speedaire
Air Cylinder, 25 mm Bore, 25 mm Stroke, ISO Double Acting
Mfr # CD85F25-25-B
Zoro # G0232093
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 25 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 10 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 1 in Bore, 66 in Stroke, Rodless Double Acting 5PDX0
- SPEEDAIRE Air Cylinder, 2 in Bore, 11 in Stroke, NFPA Double Acting 5VLC4
- SPEEDAIRE Air Cylinder, 6 in Bore, 19 in Stroke, NFPA Double Acting 5VAA7
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, NFPA Double Acting 5VKZ4
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting 5ZEE5
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting 5ZEF9
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting 5TRF4
- SPEEDAIRE Air Cylinder, 5/16 in Bore, 3 in Stroke, Round Body Single Acting 6CRA0
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 in Stroke, Round Body Double Acting 5VNA0
- FESTO Short-Stroke Cylinder AEVC-6-10-A-P AEVC-6-10-A-P
- FESTO Toothed Belt Axis EGC-70-400-TB-KF-0H-GK EGC-70-400-TB-KF-0H-GK
- Speedaire Pneumatic System Components