Air Cylinder, Double Acting, Nose, 151mm

SPEEDAIRE| Zoro #: G0232391| Mfr #: 5TLT0

$117.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232391 Mfr #: 5TLT0
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 25mmFinish: Hard Coat Anodized
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Bore Dia.: 32mmMount: Nose
Rod Thread Size: M10 x 1.5"Dimension B: 20mm
Rod Dia.: 12mmDimension E: 1/8" G
Dimension D: M30 x 1.5"Dimension C: M10 x 1.5"
Dimension A: 106mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: 1/8" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 20mm
Overall Length: 151mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 25mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 151mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In., 12mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.