JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, Double Acting, Nose, 155mm

SPEEDAIRE| Zoro #: G0231962| Mfr #: C85F25-40

$48.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231962 Mfr #: C85F25-40
Single Acting/Double Acting: Double ActingEnd Cap Material: Aluminum
Stroke: 40mmCushion Type: Rubber Bumper
Tube Material: Stainless SteelTie Rod Material: N
Finish: Hard Coat AnodizedBody Material: Stainless steel
Features: Rubber BumpersMax. Pressure: 145 psi
Standards: ISO 6432, CETOP RP52PItem: Air Cylinder
Cylinder Type: ISO RoundTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Bore Dia.: 25mmMount: Nose
Rod Thread Size: M10 x 1.25"Dimension B: 22mm
Rod Dia.: 10mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M10 x 1.25"
Dimension A: 93mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: 1/8" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 22mm
Overall Length: 155mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 40mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 155mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 10mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.