Air Cylinder, Double Acting, Nose, 165mm

SPEEDAIRE| Zoro #: G0231971| Mfr #: C85F25-50

$48.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231971 Mfr #: C85F25-50
Temp. Range: 14 Degrees to 140 Degrees FTube Material: Stainless Steel
Tie Rod Material: NCushion Type: Rubber Bumper
Finish: Hard Coat AnodizedMax. Pressure: 145 psi
Stroke: 50mmSingle Acting/Double Acting: Double Acting
Standards: ISO 6432, CETOP RP52PEnd Cap Material: Aluminum
Cylinder Type: ISO RoundBody Material: Stainless steel
Features: Rubber BumpersItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Dimension C: M10 x 1.25"Dimension A: 93mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 22mmOverall Length: 165mm
Bore Dia.: 25mmMount: Nose
Rod Thread Size: M10 x 1.25"Dimension B: 22mm
Rod Dia.: 10mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 50mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 165mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 10mm Rod Dia.
Save 15%. Sign up for Z-mail.